Square D (Schneider Electric) EX30T3HCU Dry Type Transformer, 30kvVA, 480D/208Y, 150 Deg.C, 2-2.5 FCAN | Graybar Store
     
Square D (Schneider Electric) - Dry Type Transformer, 30kvVA, 480D/208Y, 150 Deg.C, 2-2.5 FCAN - EX30T3HCU
+ / - Hover over image to Zoom
Other Views

    Dry Type Transformer, 30kvVA, 480D/208Y, 150 Deg.C, 2-2.5 FCAN

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EX30T3HCU
    SKU: 25749238
    $5,387.32
    Checking Pricing
         
    Phase:3-Phase
    Primary Voltage:480V Delta
    Secondary Voltage:208Y/120V
    VA Rating:30kVA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EX30T3HCU
    • UNSPSC 39121001
    • Phase 3-Phase
    • Primary Voltage 480V Delta
    • Secondary Voltage 208Y/120V
    • VA Rating 30kVA
    • ECCN EAR99
    • Country of Origin 00 - Unknown
    Product Overview:
    Schneider Electric,Transformer Dry Type 30kvVA 480D208Y,150?C / 220 INS,2-2.5 FCAN
    UL 1561, NEMA ST-20