Square D (Schneider Electric) EX30T3HBCU Dry Type Transformer, 30kvVA, 480D/208Y | Graybar Store
     
Square D (Schneider Electric) - Dry Type Transformer, 30kvVA, 480D/208Y - EX30T3HBCU
+ / - Hover over image to Zoom
Other Views

    Dry Type Transformer, 30kvVA, 480D/208Y

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EX30T3HBCU
    SKU: 25749239
    $7,819.66
    Checking Pricing
         
    Primary Voltage:480V Delta
    Secondary Voltage:208Y/120V
    VA Rating:30kVA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EX30T3HBCU
    • UNSPSC 39121001
    • Primary Voltage 480V Delta
    Product Overview:
    Schneider Electric,Transformer Dry Type 30kvVA 480D208Y