Square D (Schneider Electric) EX300T3H Dry Transformer, 300kvVA, 480D/208Y, (2) 2 AWG to 600 kcmil, (4) 2 AWG to 600 kcmil, 150 Deg. C, 2-2.5 FCAN | Graybar Store
     
Square D (Schneider Electric) - Dry Transformer, 300kvVA, 480D/208Y, (2) 2 AWG to 600 kcmil, (4) 2 AWG to 600 kcmil, 150 Deg. C, 2-2.5 FCAN - EX300T3H
+ / - Hover over image to Zoom
Other Views

    Dry Transformer, 300kvVA, 480D/208Y, (2) 2 AWG to 600 kcmil, (4) 2 AWG to 600 kcmil, 150 Deg. C, 2-2.5 FCAN

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EX300T3H
    SKU: 25749228
    $23,321.62
    Checking Pricing
         
    Phase:3-Phase
    Primary Voltage:480V Delta
    Secondary Voltage:208Y/120V
    VA Rating:300kVA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EX300T3H
    • UNSPSC 39121001
    • Phase 3-Phase
    • Primary Voltage 480V Delta
    • Secondary Voltage 208Y/120V
    • VA Rating 300kVA
    • ECCN EAR99
    Product Overview:
    Schneider Electric,Transformer Dry Type 300kvVA 480D208Y,(2) 600 kcmil-2 AWG,(4) 600 kcmil-2 AWG,150?C / 220 INS,2-2.5 FCAN
    UL 1561, NEMA ST-20