GE Lighting EWS30E3D1501DKBZ Evolve Scalable Wallpack, LED, 120/277V, 8600 Lumens, Asymmetric Forward, 5000K, Dark Bronze | Graybar Store
     
GE Lighting - Evolve Scalable Wallpack, LED, 120/277V, 8600 Lumens, Asymmetric Forward, 5000K, Dark Bronze - EWS30E3D1501DKBZ
+ / - Hover over image to Zoom
Other Views

    Evolve Scalable Wallpack, LED, 120/277V, 8600 Lumens, Asymmetric Forward, 5000K, Dark Bronze

    Manufacturer: GE Lighting
    Manufacturer #: EWS30E3D1501DKBZ
    SKU: 25862991
    $732.73
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Housing Color:Dark Bronze
    Color Temperature (Kelvin):3000
    Wattage:90
    Mounting Type:Ceiling Mount
    Input Voltage:120/277
    Voltage Rating:120/277
    Lumens:8200
    Brand or Series:Evolve™
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EWS30E3D1501DKBZ
    • Housing Color Dark Bronze
    • UNSPSC 32111503
    • Brand or Series Evolve™
    • Color Temperature (Kelvin) 3000
    • Finish Aluminum
    • Input Voltage 120/277
    • Lamp Type LED
    • Lumens 8200
    • Materials Die Cast Aluminum
    • Mounting Type Ceiling Mount
    • Series EWS3 Series
    • Wattage 90
    • Voltage Rating 120/277
    • SKU Spec Sheet
      EWS30E3D1501DKBZ Spec Sheet
    • ECCN EAR99
    Product Overview:
    Evolve scalable LED wall pack 120/277V, 8600 lumen, 5000K color temperature with assymmetric forward photometric type and dark bronze finish.
    • Die-cast aluminum housing
    • Meets 1.5G vibration standards per ANSI C136.31-2010
    • LM-79 tests and reports are performed in accordance with IESNA standards
    • UL Listed, suitable for wet locations
    • IP 65 rated optical enclosure per ANSI C136.25-2013
    • Title 24 compliant with motion sensor option
    • Upward Light Output Ratio (ULOR) = 0
    • Complies with the material restrictions of RoHS