GE Lighting EWS30C7E1501DKBZ GE,Wall Pack, LED, 41W, 120 to 277V, FlushWall, 5000 lm Lumens, 50000, 5000K, Bronze | Graybar Store
     
GE Lighting - GE,Wall Pack, LED, 41W, 120 to 277V, FlushWall, 5000 lm Lumens, 50000, 5000K, Bronze - EWS30C7E1501DKBZ
+ / - Hover over image to Zoom
Other Views

    GE,Wall Pack, LED, 41W, 120 to 277V, FlushWall, 5000 lm Lumens, 50000, 5000K, Bronze

    Manufacturer: GE Lighting
    Manufacturer #: EWS30C7E1501DKBZ
    SKU: 25862989
    $479.76
    Checking Pricing
         
    Quick Order:Y
    Wattage:41 W
    Voltage Rating:120 to 277 V
    Mounting Type:Flush Wall
    Lumens:5000 lm
    Lamp Life (hours):50000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Corrosion-Resistant, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EWS30C7E1501DKBZ
    • Housing Color Bronze
    • Additional Features Corrosion-Resistant, Suitable for Wet Locations
    • Brand GE
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 50000
    • Lamp Type LED
    • Lumens 5000 lm
    • Mounting Type Flush Wall
    • Wattage 41 W
    • Voltage Rating 120 to 277 V
    • ECCN EAR99
    Product Overview:
    Evolve LED Area Light - Scalable Wall Pack - EWS3
    2,800 - 8,700 Lumens;Utilizes high brightness LEDs, 70 CRI at 3000K, 4000K & 5000K typical;System rating is L85 at 50,000 hours, with L70 > 100,000 hours;Mounting: Flush wall mount to J Box with inspection hole for IP 65;120-277 volt and 347-480 volt available;Button PE and Motion Sensor with dimming capability available;UL/cUL listed, suitable for wet locations;cUL listed with option code J SKUs;Upward Light Output Ratio (ULOR) = 0;DLC Listed (120V-277V and 343V);Complies with the material restrictions of RoHS