Hoffman (nVent) EWMWG242418 ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 24 x 24 x 18 in. | Graybar Store
     
Hoffman (nVent) - ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 24 x 24 x 18 in. - EWMWG242418
+ / - Hover over image to Zoom
Other Views

    ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 24 x 24 x 18 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: EWMWG242418
    SKU: 25231642
    $932.52
    Checking Pricing
         
    Color:Black
    Standard:UL 508A, Type 1, File No. E61997, cUL Listed per CSA C22.2 No. 182.4, File No. E230874, EIA 310-D, NEMA/EEMAC Type 1, EIC 60529 IP20, Per BICSI TDMM Tenth edition, Chapter 7, , Telecommunication Enclosures (TE)
    Lock Type:Quarter-Turn Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # EWMWG242418
    • Color Black
    • Type ACCESSPLUS#153; II Double-Hinge, Type 1
    • UNSPSC 43223306
    • Brand AccessPlus
    • Lock Type Quarter-Turn Lock
    • Materials Steel
    • Standard UL 508A, Type 1, File No. E61997, cUL Listed per CSA C22.2 No. 182.4, File No. E230874, EIA 310-D, NEMA/EEMAC Type 1, EIC 60529 IP20, Per BICSI TDMM Tenth edition, Chapter 7, , Telecommunication Enclosures (TE)
    • SKU Spec Sheet
      EWMWG242418 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AccessPlus 24 X 24 X 18 Wdw, Blk, GP, Bulletin DWDH1 (DataCom Wallmount Cabinets and Accessories), Size/Dims: 24.00x24.00x18.00, Material/Finish: Steel/Black
    ACCESSPLUS#153; II Cabinets provide security, equipment access, cooling and support for network and other 19-in. rack-mount equipment. The cabinet has three components: front door, center section and wall section. Front Door (window or solid steel):, Composite frame (injection molded top and bottom with extruded composite sides), 140-degree opening door, Field-reversible (left or right) hinge, Quarter-turn key lock, two keys included, Window door is scratch-resistant 1/4-in. tinted safety glass, Solid door has 16 gauge steel insert with matching black finish Center Section:, Welded 14 gauge steel, Solid top of center sections provides protection against falling debris, Ventilated sides (to which fans can be added), Self-latching closure connects center section to wall section, Self-alignment ramp supports center section to wall section, Heavy duty center-to-rear section hinge with quick-release self-retained hinge pin eases wall installation Rack-Mounting Angles:, 12 gauge, plated steel, EIA universal spaced 19-in. rack-mounting holes, RU marked from bottom to top, Tapped 10-32 holes, 20 mounting screws included Rear Wall Section:, Welded 14 gauge steel , Radius corners; no sharp edges, Available with knockouts or gland plates, Raised pads for accessory mounting, Cable tie-down points for cable management, Keyhole mounting holes allow wall section to be mounted over fasteners and eases installation, Three cable-entry grommets