Hoffman (nVent) EWMW242436 ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 23.60 x 24.41 x 37.50 in. | Graybar Store
     
Hoffman (nVent) - ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door,  23.60 x 24.41 x 37.50 in. - EWMW242436
+ / - Hover over image to Zoom
Other Views

    ACCESSPLUS™ Type I Network Cabinet, Steel, Wall-Mount, Window Door, 23.60 x 24.41 x 37.50 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: EWMW242436
    SKU: 25837071
    $869.92
    Checking Pricing
         
    Quick Order:N
    Lock Type:Quarter-Turn Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # EWMW242436
    • UNSPSC 43223306
    • Lock Type Quarter-Turn Lock
    Product Overview:
    AccessPlus, Dbl Hng Wdw Cabinet, Bulletin DWDH1 (DataCom Wallmount Cabinets and Accessories - Access Plus 2 DataCom Wallmount Cabinets), Size/Dims: 23.60x24.41x37.50, Material: Steel, Finish: Black
    AccessPlus, Dbl Hng Wdw Cabinet, Bulletin DWDH1 (DataCom Wallmount Cabinets and Accessories - Access Plus 2 DataCom Wallmount Cabinets), Size/Dims: 23.60x24.41x37.50, Material: Steel, Finish: Black