Dimplex EWA15C11 Heater, 13 in L, 120 V, 1500 W | Graybar Store
     
Dimplex - Heater, 13 in L, 120 V, 1500 W - EWA15C11
+ / - Hover over image to Zoom
Other Views

    Heater, 13 in L, 120 V, 1500 W

    Manufacturer: Dimplex
    Manufacturer #: EWA15C11
    SKU: 25553475
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Built-In DPST Thermostat with On/Off Rocker Switches, Operates at a Lower Temperature than any Other Heating Element
    Length:13 in.
    Voltage Rating:120 V
    Watts:1500 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dimplex
    • Manufacturer # EWA15C11
    • Additional Features Built-In DPST Thermostat with On/Off Rocker Switches, Operates at a Lower Temperature than any Other Heating Element
    • Length 13 in.
    • Watts 1500 W
    • Voltage Rating 120 V
    • Country of Origin CN - China
    Product Overview:
    Heater, Almond, Built-In DPST Thermostat with On/Off Rocker Switches