WattStopper EW-200-120-G Outdoor Motion Sensors, Passive Infrared, 120Vac, Grey, Ceiling, Ceiling/Wall | Graybar Store
     
WattStopper - Outdoor Motion Sensors, Passive Infrared, 120Vac, Grey, Ceiling, Ceiling/Wall - EW-200-120-G
+ / - Hover over image to Zoom
Other Views

    Outdoor Motion Sensors, Passive Infrared, 120Vac, Grey, Ceiling, Ceiling/Wall

    Manufacturer: WattStopper
    Manufacturer #: EW-200-120-G
    SKU: 25441828
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Installation Type:Ceiling, Ceiling/Wall
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # EW-200-120-G
    • Color Grey
    • Installation Type Ceiling, Ceiling/Wall
    • Sensor Type Passive Infrared
    • Voltage 120 V ac
    • Country of Origin TW - Taiwan
    Product Overview:
    Outdoor Motion Sensor
    120 VAC or 277 VAC operation;Optional model with lampholders;Rated for use in temperature range of -40° to 130°F;Weatherproof and raintight for reliable performance;Isolated relay enables interface with security systems or other loads;Adjustable light level and time delay settings;270 or 180 degree field of view