Dual-Lite EVODB Emergency Lighting Fixture, Aluminum, LED,White (Lamp), Black, 4.8Vdc Output | Graybar Store
     
Dual-Lite - Emergency Lighting Fixture, Aluminum, LED,White (Lamp), Black, 4.8Vdc Output - EVODB
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Aluminum, LED,White (Lamp), Black, 4.8Vdc Output

    Manufacturer: Dual-Lite
    Manufacturer #: EVODB
    SKU: 25784340
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:2-Head
    Color:White (Lamp)
    Housing Color:Black
    Output Voltage:4.8 V dc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # EVODB
    • Color White (Lamp)
    • Housing Color Black
    • Additional Features 2-Head
    • Housing Material Aluminum
    • Lamp Type LED
    • Output Voltage 4.8 V dc
    • ECCN EAR99
    Product Overview:
    EVO series Outdoor LED Remote
    High Performance LED;Architectural remote for the Evolution family;Durable die-cast construction;Fully gasketed, waterproof construction;Single or double lamp-heads;Corrosion resistant black or white finish