Crouse Hinds (Eaton) EVLL7LCCX20/UNV1 LED Light, LED, 85W, 120 to 277Vac,Wall, 8293 lm Lumens, 60000, 120 to 277Vac Input, 5000K | Graybar Store
     
Crouse Hinds (Eaton) - LED Light, LED, 85W, 120 to 277Vac,Wall, 8293 lm Lumens, 60000, 120 to 277Vac Input, 5000K - EVLL7LCCX20/UNV1
+ / - Hover over image to Zoom
Other Views

    LED Light, LED, 85W, 120 to 277Vac,Wall, 8293 lm Lumens, 60000, 120 to 277Vac Input, 5000K

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EVLL7LCCX20/UNV1
    SKU: 25833695
    $4,274.94
    Checking Pricing
         
    Quick Order:Y
    Wattage:85 W
    Voltage Rating:120/277V
    Mounting Type:Wall Mount
    Lumens:8293 Lumens
    Lamp Life (hours):60000
    Input Voltage:120 to 277 V ac
    Color Temperature (Kelvin):5000
    Additional Features:5 year fixture warranty
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EVLL7LCCX20/UNV1
    • UNSPSC 39112102
    • Additional Features 5 year fixture warranty
    • Color Temperature (Kelvin) 5000
    • Input Voltage 120 to 277 V ac
    • Lamp Life (hours) 60000
    • Lamp Type LED
    • Lumens 8293 Lumens
    • Mounting Type Wall Mount
    • Wattage 85 W
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      EVLL7LCCX20/UNV1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hazard Gard® EVLL Series Explosionproof LED Luminaires
    Quick-connect design-install and wire the mounting module, then simply screw in the luminaire;Factory sealed-no external sealing fittings required in Groups B, C and D;Adapter available for connection to existing HazardGard® EVI, EVLP and EVM modules;Energy-efficient-up to 62% reduction in energy used versus equivalent HID fixtures;60,000 hours rated life-eliminates need for frequent lamp replacement;Shock- and vibration-resistant solid-state luminaires have no filaments or glass components that could break-greatly reduces the risk of premature failure;T5 temperature rating;5 year fixture warranty