Crouse Hinds (Eaton) EVLEDA2C701 Wet Location Fixture, LED, 100 to 277V, 36W, 7-1/4 in. L | Graybar Store
     
Crouse Hinds (Eaton) - Wet Location Fixture, LED, 100 to 277V, 36W, 7-1/4 in. L - EVLEDA2C701
+ / - Hover over image to Zoom
Other Views

    Wet Location Fixture, LED, 100 to 277V, 36W, 7-1/4 in. L

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EVLEDA2C701
    SKU: 25567030
    $2,666.41
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:36W
    Nom. Length (Inches):7-1/4
    Use With:Hose Down Environment, Marine Applications, Wet Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EVLEDA2C701
    • UNSPSC 39112102
    • Lamp Type LED
    • Lamp Watts 36W
    • Nom. Length (Inches) 7-1/4
    • Voltage 100 to 277 V
    • Use With Hose Down Environment, Marine Applications, Wet Location
    • SKU Spec Sheet
      EVLEDA2C701 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EV LED Series Explosionproof LED Lighting