Crouse Hinds (Eaton) EVLEDA2C201 Wet Location Fixture, LED, 100 to 277V, 30W, 7-1/4 in. L | Graybar Store
     
Crouse Hinds (Eaton) - Wet Location Fixture, LED, 100 to 277V, 30W, 7-1/4 in. L - EVLEDA2C201
+ / - Hover over image to Zoom
Other Views

    Wet Location Fixture, LED, 100 to 277V, 30W, 7-1/4 in. L

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EVLEDA2C201
    SKU: 25567031
    $2,436.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:30W
    Nom. Length (Inches):7-1/4
    Use With:Hose Down Environment, Marine Applications, Wet Location
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EVLEDA2C201
    • UNSPSC 39112102
    • Lamp Type LED
    • Lamp Watts 30W
    • Nom. Length (Inches) 7-1/4
    • Voltage 100 to 277 V
    • Use With Hose Down Environment, Marine Applications, Wet Location
    • SKU Spec Sheet
      EVLEDA2C201 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EV LED Series Explosionproof LED Lighting