Dual-Lite EVEURW Emergency Exit Signs, Thermoplastic, LED, 2 Face, Nickel Metal Hydride,White HousingWith Red Letters | Graybar Store
     
Dual-Lite - Emergency Exit Signs, Thermoplastic, LED, 2 Face, Nickel Metal Hydride,White HousingWith Red Letters - EVEURW
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Thermoplastic, LED, 2 Face, Nickel Metal Hydride,White HousingWith Red Letters

    Manufacturer: Dual-Lite
    Manufacturer #: EVEURW
    SKU: 25633363
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:2C- 2 Circuit Operation
    Battery Type:Nickel Metal Hydride
    Color:White Housing With Red Letters
    Fixture Wattage:1.94 (277 V ac) W, 2.01 (120 V ac) W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # EVEURW
    • Color White Housing With Red Letters
    • Additional Features 2C- 2 Circuit Operation
    • Battery Type Nickel Metal Hydride
    • Fixture Wattage 1.94 (277 V ac) W, 2.01 (120 V ac) W
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 2
    • ECCN EAR99
    Product Overview:
    EVE Series LED Exit Sign
    Architectural LED based exit and emergency light for wall, ceiling or end mounting commercial applications;High impact, flame rated and UV stable white thermoplastic housing;SW- Available with Special Wording;2C- 2 circuit operation;FAP- Fire Alarm Panel;FM- Flasher ModuleAF- Audible Flasher;DC- Remote DC Operation;24K- 220-240VAC Input;EV Unit Indoor Emergency Light;EVC Exit Sign/ LED Emergency Light;Vandal Resistant Shield;Wall and Ceiling Mount Wire Guard;20°C to 30°C;Listed to UL 924 Standard;NFPA 101 (Life Safety Code);NFPA 70 (National Electrical Code);Damp Location (Consult Factory)