Thomas and Betts 8454 Ever-Lok® 60A 600V 3P4W Heavy Service Pin and Sleeve Connector | Graybar Store
     
Thomas and Betts - Ever-Lok® 60A 600V 3P4W Heavy Service Pin and Sleeve Connector - 8454
+ / - Hover over image to Zoom
Other Views

    Ever-Lok® 60A 600V 3P4W Heavy Service Pin and Sleeve Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 8454
    SKU: 88009881
    $805.05
    Checking Pricing
         
    Color:Grey
    Amperage:60A
    Voltage Rating:600V
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 8454
    • Color Grey
    • Amperage 60A
    • UNSPSC 39121404
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Ever-Lok® 60A 600V 3P4W heavy service pin and sleeve connector. Conduit/hub size 1 in. Bushing I.D. 1-3/16 in.
    • Molded Arc-Resisting Composition Interiors With Machined, Full-Floating, Self-Aligning Contacts
    • Safety-Polarized Interiors That Can Only be Assembled in the Correct Position
    • Automatic Locking Feature Makes Plug Casing Mechanically Fast to Receptacle or Connector