Crouse Hinds (Eaton) EV87 Lamp Holder, Incandescent | Graybar Store
     
Crouse Hinds (Eaton) - Lamp Holder, Incandescent - EV87
+ / - Hover over image to Zoom
Other Views

    Lamp Holder, Incandescent

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EV87
    SKU: 95020633
    $257.22
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Lampholder Type:Incandescent
    Color:Grey
    Voltage Rating:600V
    Wattage:500W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EV87
    • Color Grey
    • UNSPSC 39111822
    • Lampholder Type Incandescent
    • Wattage 500W
    • Voltage Rating 600V
    • SKU Spec Sheet
      EV87 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lamp Holder, Incandescent