Dual-Lite EV4D-02L Emergency Lighting Fixture, Thermoplastic, LED, 120/277Vac, Nickel Metal Hydride,White | Graybar Store
     
Dual-Lite - Emergency Lighting Fixture, Thermoplastic, LED, 120/277Vac, Nickel Metal Hydride,White - EV4D-02L
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Thermoplastic, LED, 120/277Vac, Nickel Metal Hydride,White

    Manufacturer: Dual-Lite
    Manufacturer #: EV4D-02L
    SKU: 25633463
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:2-Head, Damp Location
    Battery Type:Nickel Metal Hydride
    Housing Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # EV4D-02L
    • Housing Color White
    • Additional Features 2-Head, Damp Location
    • Battery Type Nickel Metal Hydride
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Voltage 120/277 V ac
    • ECCN EAR99
    Product Overview:
    EV Architectural LED Emergency Ligh
    Architectural LED based emergency light for wall or ceiling commercial application;Standard EV model has 20' spacing, optional -02L model increases spacing to 33'? on a 6'? path;High impact, flame rated and UV stable white thermoplastic housing;Fully adjustable high output LED lamp-heads;Environmentally Friendly Nickel Metal Hydride Battery;Top mount conduit entry;Options;Optional - Damp location listed;Optional – Self-Test/Self-Diagnostics;Optional - Black Finish;Optional - ?220-240 VAC Input;Accessories;Accessories - EVR2- 2 LED Remote;Accessories - WGLZ- Wire Guard;Accessories - VRS3- Vandal Resistant Shield;UL 924 Listed;NFPA 101 (Life Safety Code);NFPA 70 (National Electrical Code);OSHA Illumination Standards;RoHS