Dual-Lite EV Series Architectural Emergency Light, LED, 1W | Graybar Store
     
Dual-Lite - EV Series Architectural Emergency Light, LED, 1W
+ / - Hover over image to Zoom
Other Views

    EV Series Architectural Emergency Light, LED, 1W

    Manufacturer: Dual-Lite
         

    The EV Series is a compact architectural emergency lighting unit designed for fast wall mount installation and reliable service. The EV Series has a flame-rated, UV stable thermoplastic housing and a lightly textured white finish.

    • Manufacturer Dual-Lite
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Voltage Rating
    Color
    Battery Type
    Price
    EV2
    25441724
    Damp Location; Double Head
    120/277 V AC
    White
    Nickel Metal Hydride
    $52.99 / EA
    SKU
    25441724
    Additional Features
    Damp Location; Double Head
    Voltage Rating
    120/277 V AC
    Color
    White
    Battery Type
    Nickel Metal Hydride
    $52.99 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EV2DB
    25713402
    Damp Location; Double Head
    120/277 V AC
    Black
    Nickel Metal Hydride
    $57.74 / EA
    SKU
    25713402
    Additional Features
    Damp Location; Double Head
    Voltage Rating
    120/277 V AC
    Color
    Black
    Battery Type
    Nickel Metal Hydride
    $57.74 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock