Leviton EUT6P-MLB Category 6 UTP Cable, Plenum, 23 AWG, Non Shielded, 4 Pair, Blue, 305 m/Reel | Graybar Store
     
Leviton - Category 6 UTP Cable, Plenum, 23 AWG, Non Shielded, 4 Pair, Blue, 305 m/Reel - EUT6P-MLB
+ / - Hover over image to Zoom
Other Views

    Category 6 UTP Cable, Plenum, 23 AWG, Non Shielded, 4 Pair, Blue, 305 m/Reel

    Manufacturer: Leviton
    Manufacturer #: EUT6P-MLB
    SKU: 25621052
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Blue
    Packaging:305 m/Reel
    Additional Features:10BASE-T applications
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # EUT6P-MLB
    • Cable Type Plenum
    • Color Blue
    • Type Category 6 UTP Cable
    • Additional Features 10BASE-T applications
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 305 m/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6 UTP Cable, Cat 6, 23 AWG, Non Shielded, 4, Plenum, Blue, 305 Meter per Reel, 100 BASE-T (Fast Ethernet)