Cooper Lighting (Eaton) EUS60R Emergency Exit Signs, Aluminum, LED, 1 Face, 2 Face, Nickel Cadmium, Red (Letters) | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Exit Signs, Aluminum, LED, 1 Face, 2 Face, Nickel Cadmium, Red (Letters) - EUS60R
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, 1 Face, 2 Face, Nickel Cadmium, Red (Letters)

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: EUS60R
    SKU: 25650601
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:AC Only LED
    Battery Type:Nickel Cadmium
    Color:Red (Letters)
    Alternate Manufacturer Part No.:5252866
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # EUS60R
    • Color Red (Letters)
    • UNSPSC 39111708
    • Additional Features AC Only LED
    • Alternate Manufacturer Part No. 5252866
    • Battery Type Nickel Cadmium
    • Housing Material Aluminum
    • Lamp Type LED
    • Number of Faces 1, 2
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    EUS Series Edge-Lit Universal Exits AC Only Self Powered Single or Double Face Emergency LED Lamps Exit Lighting
    Solid-state, voltage limited charger;Low-voltage disconnect;Surface or recessed mount versions;Anodized aluminum housing;Black powder-coated, die-cast canopy provided;High-impact, clear acrylic panel;Red or green letters;Universal, field-installable chevrons in red or green;Long-life LED lamps provide uniform diffused illumination