Dimplex EUH08B24CT Heater, 13 in L, 208 V, 7.5 kW | Graybar Store
     
Dimplex - Heater, 13 in L, 208 V, 7.5 kW - EUH08B24CT
+ / - Hover over image to Zoom
Other Views

    Heater, 13 in L, 208 V, 7.5 kW

    Manufacturer: Dimplex
    Manufacturer #: EUH08B24CT
    SKU: 25553606
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Built-In Adjustable Thermostat, CSA Approved, Ceiling Hanger Bracket Included, UL Listed
    Length:13 in.
    Voltage Rating:208 V
    Watts:7.5 kW
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dimplex
    • Manufacturer # EUH08B24CT
    • Additional Features Built-In Adjustable Thermostat, CSA Approved, Ceiling Hanger Bracket Included, UL Listed
    • Length 13 in.
    • Watts 7.5 kW
    • Voltage Rating 208 V
    • Country of Origin CN - China
    Product Overview:
    Heater, Almond, Built-In Adjustable Thermostat, Ceiling Hanger Bracket Included, CSA Approved, UL Listed, 13 in, 208 V, 7.5 kW