Cooper Lighting (Eaton) EU4B 1020 80 35 Downlight Module, LED, 4 in | Graybar Store
     
Cooper Lighting (Eaton) - Downlight Module, LED, 4 in - EU4B 1020 80 35
+ / - Hover over image to Zoom
Other Views

    Downlight Module, LED, 4 in

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: EU4B 1020 80 35
    SKU: 25869286
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # EU4B 1020 80 35
    • Size 4 in.
    • Lamp Type LED
    • ECCN EAR99
    Product Overview:
    Downlight Module, LED, 4 in