Corning ETM-7C-G EDGE® Fiber Tap Module, MTP-to-MTP, 12, Singlemode (OS2), Black, Red, 6, 1 per Package, MTP to MTP | Graybar Store
     
Corning - EDGE® Fiber Tap Module, MTP-to-MTP, 12, Singlemode (OS2), Black, Red, 6, 1 per Package, MTP to MTP - ETM-7C-G
+ / - Hover over image to Zoom
Other Views

    EDGE® Fiber Tap Module, MTP-to-MTP, 12, Singlemode (OS2), Black, Red, 6, 1 per Package, MTP to MTP

    Manufacturer: Corning
    Manufacturer #: ETM-7C-G
    SKU: 25845338
    $4,358.25
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Singlemode (OS2)
    Color:Black, Red
    Adapter Housing Color:Black, Red
    No. of Adapters:6
    Packaging:1 per Package
    Adapter Type:MTP to MTP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ETM-7C-G
    • Color Black, Red
    • Connector Type MTP-to-MTP
    • Module Type Tap Module
    • Adapter Housing Color Black, Red
    • Adapter Type MTP to MTP
    • Fiber Category Singlemode (OS2)
    • Fiber Count 12
    • No. of Adapters 6
    • Packaging 1 per Package
    • Country of Origin MX - Mexico
    Product Overview:
    MTP-to-MTP, Tap Module, 12, Singlemode (OS2), Black, Red, 6, 1 per Package, MTP to MTP