Corning ETM-7A-G EDGE® Fiber Tap Module, LC, Singlemode (OS2), Red, 2, Blue, 6, 1 per Package | Graybar Store
     
Corning - EDGE® Fiber Tap Module, LC, Singlemode (OS2), Red, 2, Blue, 6, 1 per Package - ETM-7A-G
+ / - Hover over image to Zoom
Other Views

    EDGE® Fiber Tap Module, LC, Singlemode (OS2), Red, 2, Blue, 6, 1 per Package

    Manufacturer: Corning
    Manufacturer #: ETM-7A-G
    SKU: 25685533
    $1,190.27
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    Color:Blue, Red
    No. of Ports:2
    Adapter Housing Color:Blue, Red
    No. of Adapters:6
    Packaging:1 per Package
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ETM-7A-G
    • Color Blue, Red
    • Connector Type LC
    • Module Type Tap Module
    • No. of Ports 2
    • Adapter Housing Color Blue, Red
    • Adapter Type LC
    • Fiber Category Singlemode (OS2)
    • No. of Adapters 6
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC, Tap Module, Singlemode (OS2), Red, 2, Blue, 6, 1 per Package