Corning ETM-5B-G EDGE® Fiber Tap Module, LC-to-MTP, 12, Singlemode (OS2), Blue, Black, Red, 6, 1 per Package, LC to MTP | Graybar Store
     
Corning - EDGE® Fiber Tap Module, LC-to-MTP, 12, Singlemode (OS2), Blue, Black, Red, 6, 1 per Package, LC to MTP - ETM-5B-G
+ / - Hover over image to Zoom
Other Views

    EDGE® Fiber Tap Module, LC-to-MTP, 12, Singlemode (OS2), Blue, Black, Red, 6, 1 per Package, LC to MTP

    Manufacturer: Corning
    Manufacturer #: ETM-5B-G
    SKU: 25473091
    $3,726.17
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Singlemode (OS2)
    Color:Blue
    Adapter Housing Color:Black, Red
    No. of Adapters:6
    Packaging:1 per Package
    Adapter Type:LC to MTP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ETM-5B-G
    • Color Blue
    • Connector Type LC-to-MTP
    • Module Type Tap Module
    • Adapter Housing Color Black, Red
    • Adapter Type LC to MTP
    • Fiber Category Singlemode (OS2)
    • Fiber Count 12
    • No. of Adapters 6
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC-to-MTP, Tap Module, 12, Singlemode (OS2), Blue, Black, Red, 6, 1 per Package, LC to MTP