Corning ETM-5A-Q EDGE® Fiber Tap Module, LC, 4, Multimode 50 µm (OM4), Aqua, Red, 2, 1 per Package | Graybar Store
     
Corning - EDGE® Fiber Tap Module, LC, 4, Multimode 50 µm (OM4), Aqua, Red, 2, 1 per Package - ETM-5A-Q
+ / - Hover over image to Zoom
Other Views

    EDGE® Fiber Tap Module, LC, 4, Multimode 50 µm (OM4), Aqua, Red, 2, 1 per Package

    Manufacturer: Corning
    Manufacturer #: ETM-5A-Q
    SKU: 25697820
    $1,329.56
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:4
    Fiber Category:Multimode 50 µm (OM4)
    Color:Aqua, Red
    Adapter Housing Color:Aqua, Red
    No. of Adapters:2
    Packaging:1 per Package
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ETM-5A-Q
    • Color Aqua, Red
    • Connector Type LC
    • Module Type Tap Module
    • Adapter Housing Color Aqua, Red
    • Adapter Type LC
    • Fiber Category Multimode 50 µm (OM4)
    • Fiber Count 4
    • No. of Adapters 2
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC, Tap Module, 4, Multimode 50 µm (OM4), Aqua, Red, 2, 1 per Package