Corning ETM-5A-G EDGE® Fiber Tap Module, LC, TIA568A, 4, Singlemode (OS2), Blue, Red, 2, 1 per Package | Graybar Store
     
Corning - EDGE® Fiber Tap Module, LC, TIA568A, 4, Singlemode (OS2), Blue, Red, 2, 1 per Package - ETM-5A-G
+ / - Hover over image to Zoom
Other Views

    EDGE® Fiber Tap Module, LC, TIA568A, 4, Singlemode (OS2), Blue, Red, 2, 1 per Package

    Manufacturer: Corning
    Manufacturer #: ETM-5A-G
    SKU: 25689783
    $1,473.15
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:4
    Fiber Category:Singlemode (OS2)
    Color:Blue, Red
    Adapter Housing Color:Blue, Red
    No. of Adapters:2
    Packaging:1 per Package
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ETM-5A-G
    • Color Blue, Red
    • Connector Type LC
    • Module Type Tap Module
    • Adapter Housing Color Blue, Red
    • Adapter Type LC
    • Fiber Category Singlemode (OS2)
    • Fiber Count 4
    • No. of Adapters 2
    • Wiring Configuration T568A
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC, Tap Module, TIA568A, 4, Singlemode (OS2), Blue, Red, 2, 1 per Package