Allied Telesis AT-FS716L-10 Ethernet Switch | Graybar Store
Allied Telesis - Ethernet Switch - AT-FS716L-10
+ / - Hover over image to Zoom
Other Views

    Ethernet Switch

    Manufacturer: Allied Telesis
    Manufacturer #: AT-FS716L-10
    SKU: 25015767
    $99.54
    Checking Pricing
         
    Transmission Speed (Mbps):10/100 Mbps
    Mounting Type:Desktop; Rack; Wall
    No. of Ports:16
    Adapter Type:10/100 TX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Telesis
    • Manufacturer # AT-FS716L-10
    • No. of Ports 16
    • UNSPSC 43222612
    • Adapter Type 10/100 TX
    • Mounting Type Desktop; Rack; Wall
    • Transmission Speed (Mbps) 10/100 Mbps
    • ECCN 5A991.b.4.b
    • Country of Origin CN - China
    Product Overview:
    FS700 Ethernet Switch, No. of Ports: 16, Transmission Speed (Mbps): 10/100 Mbps, 10/100 TX, Desktop; Rack; Wall