Allied Telesis AT-MC101XL-90 Ethernet Media Converter | Graybar Store
Allied Telesis - Ethernet Media Converter - AT-MC101XL-90
+ / - Hover over image to Zoom
Other Views

    Ethernet Media Converter

    Manufacturer: Allied Telesis
    Manufacturer #: AT-MC101XL-90
    SKU: 25212051
    $236.53
    Checking Pricing
         
    Media Connector Type:ST
    Additional Features:Transparent to IEEE 802.1Q Packets
    Watts:6 W
    Color:White
    Dimensions:1 H x 4.12 W x 3.75 D in
    Fiber Category:Multimode
    No. of Ports:2
    Voltage (Volts):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Telesis
    • Manufacturer # AT-MC101XL-90
    • Color White
    • Dimensions 1 H x 4.12 W x 3.75 D in
    • Voltage (Volts) 12
    • No. of Ports 2
    • UNSPSC 43201553
    • Additional Features Transparent to IEEE 802.1Q Packets
    • Fiber Category Multimode
    • Media Connector Type ST
    • Temperature Rating 0 to 40°C
    • Watts 6 W
    • ECCN 5A991.b.4.b
    • Country of Origin SG - Singapore
    Product Overview:
    MC100 Ethernet Media Converter, Temperature Rating: 0 to 40 °C, Voltage (Volts): 12 V DC, Dimensions: 1 H x 4.12 W x 3.75 D in, Fiber Category: Multimode, White