Crouse Hinds (Eaton) ETC125HD Edge-Type Conduit Beam Clamp, Electrogalvanized Iron, Rigid/IMC Conduit, 1-1/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Edge-Type Conduit Beam Clamp, Electrogalvanized Iron, Rigid/IMC Conduit, 1-1/4 in. - ETC125HD
+ / - Hover over image to Zoom
Other Views

    Edge-Type Conduit Beam Clamp, Electrogalvanized Iron, Rigid/IMC Conduit, 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ETC125HD
    SKU: 88306526
    $17.23
    Checking Pricing
         
    Additional Features:Weight 95 Lb per 100
    Standard:UL, CUL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ETC125HD
    • UNSPSC 39121705
    • Additional Features Weight 95 Lb per 100
    • Materials Electrogalvanized Malleable Iron
    Product Overview:
    Electrogalvanized malleable iron rigid/IMC edge type beam clamp is 1-1/4 inch.