Intermatic ET90215CE 365-Day Astronomic Electronic Control | Graybar Store
     
Intermatic - 365-Day Astronomic Electronic Control - ET90215CE
+ / - Hover over image to Zoom
Other Views

    365-Day Astronomic Electronic Control

    Manufacturer: Intermatic
    Manufacturer #: ET90215CE
    SKU: 25408203
    $1,065.77
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET90215CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ET90215CE, 365-Day Astronomic Electronic Control
    Automatic input voltage selection from 120 to 277 VAC, 50/60 Hz;Over 2,000 events plus holiday schedules;Advanced scheduling including relative dating, such as fourth Thursday of November or first week of year;30 A rated contacts;100-hour supercapacitor eliminates the need for batteries;USB connection for uploading, downloading and transferring programs;Easy-to-follow on-screen menus for programming to-the-minute accuracy;Non-volatile memory protects programming indefinitely;Firmware can be upgraded in-field via USB or Ethernet;Internally expandable, in 4-circuit increments, up to 16-circuits for 4, 8, and 12-circuit models;PC App for easy scheduling or control, either remotely or through USB flash drive;Mobile app for real time status and overrides