Klein Tools ET60 Voltage Tester, 12 to 600V AC/DC | Graybar Store
     
Klein Tools - Voltage Tester, 12 to 600V AC/DC - ET60
+ / - Hover over image to Zoom
Other Views

    Voltage Tester, 12 to 600V AC/DC

    Manufacturer: Klein Tools
    Manufacturer #: ET60
    SKU: 25875529
    $40.34
    Checking Pricing
         
    Display Type:LED
    Power Source:Batteries not Required
    Additional Features:9-3/4 ft. drop protection
    Product Includes:Test Leads
    Standard:IP54, Pollution Degree 2, CAT IV 600V
    Length:5-43/64 in.
    Width:2-11/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # ET60
    • Additional Features 9-3/4 ft. drop protection
    • Display Type LED
    • Length 5-43/64 in.
    • Power Source Batteries not Required
    • Product Includes Test Leads
    • Width 2-11/32 in.
    • Frequency Range 45Hz to 66Hz
    • Standard IP54, Pollution Degree 2, CAT IV 600V
    • SKU Spec Sheet
      ET60 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Electronic AC/DC Voltage Tester, Tests AC/DC voltage from 12-600V at nine useful levels aligned with commonly used voltages