Crouse Hinds (Eaton) ET50NM100 Non-Metallic Electric Tubing, 100 ft. | Graybar Store
     
Crouse Hinds (Eaton) - Non-Metallic Electric Tubing, 100 ft. - ET50NM100
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Electric Tubing, 100 ft.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ET50NM100
    SKU: 25622471
    $231.99
    Checking Pricing
         
    Inner Diameter:0.622 To 0.642 In. I.D.
    Length:100 ft. L
    Outer Diameter:0.820 To 0.840 In
    Trade Size (Inches):1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ET50NM100
    • UNSPSC 39131706
    • Inner Diameter 0.622 To 0.642 In. I.D.
    • Length 100 ft. L
    • Material Type PVC
    Product Overview:
    1/2 Electric Tubing NM 100 Ft