Cooper Lighting (Eaton) ET400LVRAT All PRO 4 in.Downlight Housing, Non-IC, Air-Tite, New Construction, 12V Low Voltage | Graybar Store
     
Cooper Lighting (Eaton) - All PRO 4 in.Downlight Housing, Non-IC, Air-Tite, New Construction, 12V Low Voltage - ET400LVRAT
+ / - Hover over image to Zoom
Other Views

    All PRO 4 in.Downlight Housing, Non-IC, Air-Tite, New Construction, 12V Low Voltage

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ET400LVRAT
    SKU: 25372182
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Construction:New Construction
    Alternate Manufacturer Part No.:12096476
    Brand or Series:All-Pro
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ET400LVRAT
    • Construction New Construction
    • Type Air-Tite
    • UNSPSC 39111505
    • Alternate Manufacturer Part No. 12096476
    • Brand or Series All-Pro
    • Fixture Type 4 in. Housing
    • Voltage 12
    • Insulation Rating Non-IC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: