Intermatic ET2745C Basic Plus Electronic Control, 1 min Range | Graybar Store
     
Intermatic - Basic Plus Electronic Control, 1 min Range - ET2745C
+ / - Hover over image to Zoom
Other Views

    Basic Plus Electronic Control, 1 min Range

    Manufacturer: Intermatic
    Manufacturer #: ET2745C
    SKU: 25711878
    $459.74
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Range:1 Minute
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET2745C
    • Range 1 Minute
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    ET2745C, 7-Day/365 Day Basic Plus Electronic Control
    100-hour supercapacitor eliminates the need for batteries;Up to 96 set points or events;Up to 50 holiday blocks with schedule capabilities;Automatic input voltage selection from 120 to 277 VAC, 60 Hz;Additional mode of operation turns the ON/OFF buttons into 2-hour overrides;Configurable outputs allow the control of various voltages and applications;Relays incorporate zero-crossing technology to extend the life of the control;Non-volatile EEPROM memory protects programming indefinitely;LED compatible;USB port makes transferring and saving of schedules easy;2-year limited warranty