Intermatic ET2105C 24-Hour/365 Day Basic Plus Electronic Control, SPST | Graybar Store
     
Intermatic - 24-Hour/365 Day Basic Plus Electronic Control, SPST - ET2105C
+ / - Hover over image to Zoom
Other Views

    24-Hour/365 Day Basic Plus Electronic Control, SPST

    Manufacturer: Intermatic
    Manufacturer #: ET2105C
    SKU: 25711897
    $317.10
    Checking Pricing
         
    Color:Steel
    Enclosure Type (Nema):NEMA 1
    No. of Circuits:1
    Amps:30A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET2105C
    • Color Steel
    • Amps 30A
    • Enclosure Type (Nema) NEMA 1
    • No. of Circuits 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    24-Hour/365 day basic plus electronic control 1 circuit, SPST, NEMA 1, Steel