GE Lighting ET140A2AVWHTE Lumination™, Troffer, LED, 120 to 277V, 38W, 3500K, 1x4 ft., 3800 lm Lumens,White | Graybar Store
     
GE Lighting - Lumination™, Troffer, LED, 120 to 277V, 38W, 3500K, 1x4 ft., 3800 lm Lumens,White - ET140A2AVWHTE
+ / - Hover over image to Zoom
Other Views

    Lumination™, Troffer, LED, 120 to 277V, 38W, 3500K, 1x4 ft., 3800 lm Lumens,White

    Manufacturer: GE Lighting
    Manufacturer #: ET140A2AVWHTE
    SKU: 25567500
    $312.28
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:38W
    Color Temperature (Kelvin):3500
    Lumens:3800 Lumens
    Color:White
    Use With:Lay-in-T-Grid Mount
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):1x4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # ET140A2AVWHTE
    • Color White
    • Additional Features Suitable for Damp Location
    • Brand Lumination™
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 1x4
    • Lamp Type LED
    • Lamp Watts 38W
    • Lumens 3800 Lumens
    • Voltage 120 to 277 V
    • Use With Lay-in-T-Grid Mount
    • ECCN EAR99
    Product Overview:
    Lumination™ LED Luminaire - LET Series
    Ultra-thin profile;Diffused lens gives an evenly illuminated appearance;Integrated driver reduces installation complexity;Broad light distribution;Intrinsx™ Optical Technology