Intermatic ET1125CR 24-Hour Basic Electronic Control, 30A, NEMA 3R | Graybar Store
     
Intermatic - 24-Hour Basic Electronic Control, 30A, NEMA 3R - ET1125CR
+ / - Hover over image to Zoom
Other Views

    24-Hour Basic Electronic Control, 30A, NEMA 3R

    Manufacturer: Intermatic
    Manufacturer #: ET1125CR
    SKU: 25201181
    $322.02
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET1125CR
    • Application Outdoor, HVACR, Industrial
    • Type Electronic
    • Connection Type Teeter Type
    • Contact Configuration 1 NO
    • No. of Poles 1
    • Temperature Rating -40 to 68°C
    • Timer Range 1 MIN - 23 HR 59 MIN
    • SKU Spec Sheet
      ET1125CR Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    The 24-Hour 30 Amp 2xSPST or DPST Electronic Timeswitch - Clock Voltage 120-277V NEMA 3R 24-Hour Electronic Time Switches enable a program to be repeated on a daily basis.
    These time switches provide dependable and uncomplicated performance.