King Electrical ESP230-R 7-Day Programmable Thermostat, 3-Wire, White, 208/240V | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
King Electrical - 7-Day Programmable Thermostat, 3-Wire, White, 208/240V - ESP230-R
+ / - Hover over image to Zoom
Other Views

    7-Day Programmable Thermostat, 3-Wire, White, 208/240V

    Manufacturer: King Electrical
    Manufacturer #: ESP230-R
    SKU: 25058125
    $187.04
    Checking Pricing
         
    Packaging:Clamshell-10 Piece
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # ESP230-R
    • Color White
    • Type 7-Day
    • UNSPSC 41112209
    Product Overview:
    King Electric; Thermostat; WARNOCK HERSEY; 7 Day Independent Electronic Programmable Line Voltage; Voltage: 208/240 V; Temperature Range: 44 To 95 DEG F; Compressor Protection Delay: 3 MINT; Dimensions: 3-1/8 IN Width X 4-7/8 IN Height X 2 IN Depth; Amper