Pentair Hoffman ESHVA19 Adjustable Vented Shelf, 19 in. | Graybar Store
     
Pentair Hoffman - Adjustable Vented Shelf, 19 in. - ESHVA19
+ / - Hover over image to Zoom
Other Views

    Adjustable Vented Shelf, 19 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: ESHVA19
    SKU: 97214018
    $107.76
    Checking Pricing
         
    Color:Black
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ESHVA19
    • Color Black
    • Type Adjustable Steel Vented Shelf
    • UNSPSC 43223308
    Product Overview:
    Shelf, Adjustable/Vented, Bulletin DACCY (DataCom Accessories and Hardware), Size/Dims: fits 19 in. LAN R., Material/Finish: Steel/Black
    Vented shelf adjustable front to back in 25-mm increments. Shelf mounts to either front or rear flange of open frame rack. Steel with textured black polyester powder paint finish. , Load rating: 60 lb. (27.2 kg)