Pentair Hoffman ESH198 Single-Sided Shelf, Vented, Black, 19 in. Rack | Graybar Store
     
Pentair Hoffman - Single-Sided Shelf, Vented, Black, 19 in. Rack - ESH198
+ / - Hover over image to Zoom
Other Views

    Single-Sided Shelf, Vented, Black, 19 in. Rack

    Manufacturer: Pentair Hoffman
    Manufacturer #: ESH198
    SKU: 22078217
    $67.25
    Checking Pricing
         
    Color:Black
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ESH198
    • Color Black
    • Application Mounts to 19-in. rack angles to house voice/data networking equipment. RAL 9005 black finish. , Load rating: 75 lb. (34 kg)
    • Type Single-Sided Shelf
    Product Overview:
    Shelf, Bulletin DACCY (DataCom Accessories and Hardware), Size/Dims: fits 19" rack, Material/Finish: Steel/Black ex2