Greenlee ESG25LX11 Guillotine Style Cutter, ACSR, Guy Strand, Ground Rod, Rebar and Wire Rope | Graybar Store
     
Greenlee - Guillotine Style Cutter, ACSR, Guy Strand, Ground Rod, Rebar and Wire Rope - ESG25LX11
+ / - Hover over image to Zoom
Other Views

    Guillotine Style Cutter, ACSR, Guy Strand, Ground Rod, Rebar and Wire Rope

    Manufacturer: Greenlee
    Manufacturer #: ESG25LX11
    SKU: 25860936
    $3,335.19
    Checking Pricing
         
    Blade Type:Hard Metal, Steel
    Capacity:ACSR, Guy Strand, Ground Rod, Rebar and Wire Rope
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # ESG25LX11
    • Application ACSR, Guy Strand, Steel
    • Type Guillotine Style Cutter
    • UNSPSC 27111511
    • Blade Type Hard Metal, Steel
    • Brand Gator
    Product Overview:
    Cutter Head Opening: 1.000 IN (25.000 MM)? ACSR: 636 KCMIL? Guy Strand (Not EHS): 5/8 IN (16.000 MM)? Ground Rod: 3/8 IN (9.000 MM)? Rebar (SCH 60): 3/8 IN (9.000 MM)? Wire Rope: 1/2 IN (13.000 MM)
    636 MCM ACSR, 5/8 in. Guy Strand, 3/8 in. Ground Rod, 3/8 in. Rebar and 1/2 in. Wire Rope