King Electrical ES230-R Non-Programmable Thermostat, Electronic Line Voltage, 3-Wire, White, Clamshell-10 Pieces | Graybar Store
     
King Electrical - Non-Programmable Thermostat, Electronic Line Voltage, 3-Wire, White, Clamshell-10 Pieces - ES230-R
+ / - Hover over image to Zoom
Other Views

    Non-Programmable Thermostat, Electronic Line Voltage, 3-Wire, White, Clamshell-10 Pieces

    Manufacturer: King Electrical
    Manufacturer #: ES230-R
    SKU: 25058122
    $163.42
    Checking Pricing
         
    Packaging:Clamshell-10 Piece
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # ES230-R
    • Color White
    • Type Electronic Line Voltage
    • UNSPSC 41112209
    • No. of Wires 3-Wire
    • Packaging Clamshell-10 Piece
    • SKU Spec Sheet
      ES230-R Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    King Electric; Thermostat; WARNOCK HERSEY; Electronic Line Voltage; Voltage: 208/240 V; Temperature Range: 40 To 95 DEG F; Compressor Protection Delay: 3 MINT; Dimensions: 3-1/8 IN Width X 4-7/8 IN Height X 2 IN Depth; Amperage: 22 AMP; Display: LCD; Illu