Greenlee ES20LX11 Scissor Style Cutter, 3/4 in. | Graybar Store
     
Greenlee - Scissor Style Cutter, 3/4 in. - ES20LX11
+ / - Hover over image to Zoom
Other Views

    Scissor Style Cutter, 3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: ES20LX11
    SKU: 25860913
    $2,829.57
    Checking Pricing
         
    Blade Type:Hard Metal, Steel
    Capacity:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # ES20LX11
    • Application ACSR, Guy Strand, Steel
    • Type Scissor Style Cutter
    • UNSPSC 27111511
    • Blade Type Hard Metal, Steel
    • Brand Gator
    • Capacity 3/4 in.
    • Finish Black Finish
    • Handle Type Rubber Grip
    • SKU Spec Sheet
      ES20LX11 Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Scissor Style Cutter, 3/4 in.
    ACSR, Guy Strand, Steel