Cooper Lighting (Eaton) ERT713LTS Baffle Trim,White, 7-1/4 in O.D., 65 to 150 (ET700R)W, 75 to 150 (ET700)W | Graybar Store
     
Cooper Lighting (Eaton) - Baffle Trim,White, 7-1/4 in O.D., 65 to 150 (ET700R)W, 75 to 150 (ET700)W - ERT713LTS
+ / - Hover over image to Zoom
Other Views

    Baffle Trim,White, 7-1/4 in O.D., 65 to 150 (ET700R)W, 75 to 150 (ET700)W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERT713LTS
    SKU: 22084509
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Outer Diameter:7-1/4 in.
    Use With:ET700:75W A19, 75W PAR30L,75W PAR30, 85W BR30, 100W R30,120W BR40, 150W R40, ET700R:65W BR30, 75W PAR30L, 150W R40
    Wattage:65 to 150 (ET700R), 75 to 150 (ET700)
    Alternate Manufacturer Part No.:5252723
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERT713LTS
    • Color White
    • UNSPSC 39111531
    • Alternate Manufacturer Part No. 5252723
    • Outer Diameter 7-1/4 in.
    • Wattage 65 to 150 (ET700R), 75 to 150 (ET700)
    • Use With ET700:75W A19, 75W PAR30L,75W PAR30, 85W BR30, 100W R30,120W BR40, 150W R40, ET700R:65W BR30, 75W PAR30L, 150W R40
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Baffle Trim, White, 7-1/4 in, ET700:75W A19, 75W PAR30L,75W PAR30, 85W BR30, 100W R30,120W BR40, 150W R40