Cooper Lighting (Eaton) ERT706 Open Trim, 7 in.Vertical,White, 8 in O.D., 65 to 75W | Graybar Store
     
Cooper Lighting (Eaton) - Open Trim, 7 in.Vertical,White, 8 in O.D., 65 to 75W - ERT706
+ / - Hover over image to Zoom
Other Views

    Open Trim, 7 in.Vertical,White, 8 in O.D., 65 to 75W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERT706
    SKU: 97123971
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Outer Diameter:8 in
    Use With:65W R30, 75W R30, 75W PAR30, 75W PAR30L
    Wattage:65 to 75 W
    Alternate Manufacturer Part No.:1057041
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERT706
    • Color White
    • UNSPSC 39111800
    • Alternate Manufacturer Part No. 1057041
    • Fixture Type 7 in. Vertical
    • Outer Diameter 8 in
    • Wattage 65 to 75 W
    • Use With 65W R30, 75W R30, 75W PAR30, 75W PAR30L
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Open Trim, 7 in. Vertical, White, 8 in, 65W R30, 75W R30, 75W PAR30, 75W PAR30L, 65 to 75 W