Cooper Lighting (Eaton) ERT455 Shower Light, Prismatic Glass Lens, White, 2-5/8 in. H, 5-1/16 in. Outside Diameter | Graybar Store
     
Cooper Lighting (Eaton) - Shower Light, Prismatic Glass Lens, White, 2-5/8 in. H, 5-1/16 in. Outside Diameter - ERT455
+ / - Hover over image to Zoom
Other Views

    Shower Light, Prismatic Glass Lens, White, 2-5/8 in. H, 5-1/16 in. Outside Diameter

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERT455
    SKU: 25324264
    $0.00
    Checking Pricing
         
    Color:White
    Outer Diameter:5-1/16 in.
    Height:2-5/8 in.
    Alternate Manufacturer Part No.:11924407
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERT455
    • Color White
    • Type Prismatic Glass Lens
    • UNSPSC 39111505
    • Alternate Manufacturer Part No. 11924407
    • Height 2-5/8 in.
    • Outer Diameter 5-1/16 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: