Thomas and Betts ERG4008 Sta-Kon® Comfort Crimp® Crimper, Shure Stake® Lever and Crimp Assist™ Foot, 8 to 1/0 AWG Non-Insulated | Graybar Store
     
Thomas and Betts - Sta-Kon® Comfort Crimp® Crimper, Shure Stake® Lever and Crimp Assist™ Foot, 8 to 1/0 AWG Non-Insulated - ERG4008
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Comfort Crimp® Crimper, Shure Stake® Lever and Crimp Assist™ Foot, 8 to 1/0 AWG Non-Insulated

    Manufacturer: Thomas and Betts
    Manufacturer #: ERG4008
    SKU: 25452082
    $388.17
    Checking Pricing
         
    Additional Features:Comfort Crimp Ergonomic Design, Shure-Stake Ratchet, Rotating Die Wheel
    Capacity:8 to 1/0 AWG Tubular Style
    Length:10.46 in.
    Tool Application:Crimps Terminals, Splices and Disconnects to Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ERG4008
    • Type Non-Insulated Terminal
    • UNSPSC 27111518
    • Additional Features Comfort Crimp Ergonomic Design, Shure-Stake Ratchet, Rotating Die Wheel
    • Brand Sta-Kon®
    • Capacity 8 to 1/0 AWG Tubular Style
    • Length 10.46 in.
    • Tool Application Crimps Terminals, Splices and Disconnects to Wire
    • SKU Spec Sheet
      ERG4008 Spec Sheet
    • ECCN EAR99
    • Country of Origin SE - Sweden
    Product Overview:
    Sta-Kon® Comfort Crimp® crimper installs non-insulated 8 to 1/0 AWG terminals on wire. Crimper has overmold soft grips, Shure Stake® release lever and Crimp Assist™ foot.
    Sta-Kon® Comfort Crimp® Crimper
    • Shure Stake® Release Lever
    • Crimp Assist™ Foot
    • Overmolded Soft Grips
    • Ergonomic Design
    • Color-Coded Die Nests
    • Die Embossment
    • Terminal Locator
    • Crimps Terminals, Splices and Disconnects to Wire