Hoffman (nVent) ERA19239S Rack Angle, 19 or 23 in. | Graybar Store
     
Hoffman (nVent) - Rack Angle, 19 or 23 in. - ERA19239S
+ / - Hover over image to Zoom
Other Views

    Rack Angle, 19 or 23 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: ERA19239S
    SKU: 25482240
    $125.41
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # ERA19239S
    • Type Rack Angles
    • UNSPSC 43223306
    Product Overview:
    Rack Angles,19/23in,Sq Hole (2), Bulletin DCOMY (COMLINE Wallmount Enclosure Accessories), Size/Dims: fits 900mm, Material/Finish: Steel/Zinc
    Rack Angles are made of 12 gauge, self-grounding plated steel and are grounded to the cabinet body through the mounting bolts. Square mounting holes meet EIA standard.Package includes one pair.