Philips Day-Brite ER44RLDU2R Emergency Exit Signs, Aluminum, LED, 2 Face, Nickel Cadmium, Satin Aluminum HousingWith Red Letters, 3W | Graybar Store
     
Philips Day-Brite - Emergency Exit Signs, Aluminum, LED, 2 Face, Nickel Cadmium, Satin Aluminum HousingWith Red Letters, 3W - ER44RLDU2R
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Aluminum, LED, 2 Face, Nickel Cadmium, Satin Aluminum HousingWith Red Letters, 3W

    Manufacturer: Philips Day-Brite
    Manufacturer #: ER44RLDU2R
    SKU: 25438411
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Color:Satin Aluminum Housing with Red Letters
    Fixture Wattage:3 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # ER44RLDU2R
    • Color Satin Aluminum Housing with Red Letters
    • UNSPSC 39111708
    • Additional Features Self Powered with LED
    • Battery Type Nickel Cadmium
    • Fixture Wattage 3 W
    • Housing Material Aluminum
    • Lamp Type LED
    • Number of Faces 2
    • Country of Origin CN - China
    Product Overview:
    44R Series Edge-Lit Exit